PFERD

PFERD Sm. tungsten-carbide burr cylindrical 0313 4 3mm 3x13mm

  • ERIKS:23415244
  • Manufacturer:4007220402627
Image 1
Small tungsten-carbide burr DIN 8032/8033, cylindrical ZYA, tooth system 4

Rotor-cutter, 3 mm shaft Ø
Save to list

€15.47/ pieceexcl. VAT

€18.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
3 mm
DIN standard
8033
Head diameter
3 mm