PFERD

PFERD Sm. tungsten-carbide burr con. pt. shape 0311 5 3mm 3x11mm

  • ERIKS:23415275
  • Manufacturer:4007220049846
Image 1
Small tungsten-carbide burr DIN 8032/8033, flame shape B, tooth system 5, RüggebergRotor-cutter, 3 mm shaft Ø
Save to list

€14.97/ pieceexcl. VAT

€18.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
11 mm
Shape
Conical pointed shape SKM
Shaft Diameter
3 mm
Total length
41 mm
DIN standard
8033
Head diameter
3 mm