PFERD

PFERD Sm. tungsten-carbide burr con. pt. shape 0311 4 3mm 3x11mm

  • ERIKS:23415252
  • Manufacturer:4007220451816
Image 1
Small tungsten-carbide burr DIN 8032/8033, flame shape B, tooth system 4Rotor-cutter, 3 mm shaft Ø
Save to list

€17.20/ pieceexcl. VAT

€20.81incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
11 mm
Shape
Conical pointed shape SKM
Shaft Diameter
3 mm
Total length
41 mm
DIN standard
8033
Head diameter
3 mm