PFERD

PFERD Shop roll Aluminium oxide 50x50000 - P80

  • ERIKS:23875225
  • Manufacturer:4007220587768
Image 1
SBR 25, SBR 40 and SBR 50 correspond to shape B, ISO 3366.SBR 100 corresponds to shape A, ISO 3366.Abrasive: Aluminium oxide A - Suitable for manual grinding of all types of materials.Supplied in a carton with tear off edge, so that pieces of abrasive belt can be cut off as needed at the workplace.
Save to list

€63.01/ pieceexcl. VAT

€76.24incl. VAT

8 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
80
Length
50000 mm
Width
50 mm
Lining material
Aluminium oxide
Material of carrier
Polyester cloth