PFERD

PFERD Shop roll Aluminium oxide 50x50000 - P180

  • ERIKS:23875229
  • Manufacturer:4007220587805
Image 1
SBR 25, SBR 40 and SBR 50 correspond to shape B, ISO 3366.
SBR 100 corresponds to shape A, ISO 3366.
Abrasive: Aluminium oxide A - Suitable for manual grinding of all types of materials.
Supplied in a carton with tear off edge, so that pieces of abrasive belt can be cut off as needed at the workplace.
Save to list

€60.13/ pieceexcl. VAT

€72.76incl. VAT

9 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
180
Length
50000 mm
Width
50 mm
Lining material
Aluminium oxide
Material of carrier
Polyester cloth