

€48.14/ pieceexcl. VAT
€58.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Granulation | 400 |
Length | 50000 mm |
Width | 40 mm |
Lining material | Aluminium oxide |
Material of carrier | Polyester cloth |