PFERD

PFERD Sharpening block SBL 100x241x3

  • ERIKS:23876088
  • Manufacturer:4007220255605
Image 1
The sharpening block is first soaked in coolant and then in-fed manually or by means of a suitable feeding device.
Grinding with the sharpening block will quickly restore the sharpness of your grinding disc.
- The sharpening block is used to restore the sharpness of resinoid-bonded diamond and CBN grinding discs (e.g.
after dressing with a diamond dressing tool).
Save to list

€10.45/ pieceexcl. VAT

€12.64incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Length
100 mm
Height
13 mm
Thickness
13 mm