PFERD

PFERD Shank mounted end brush with removable bridles 0,20 12/6 steel

  • ERIKS:23873751
  • Manufacturer:4007220530962
Image 1
Recommended drive output minimum 300 watts - Suitable for light brushing such as deburring, cleaning and rust removal.
Spreading out and flexibility of the brush filament can be strictly controlled thanks to the removeable plastic bridles.
Excellent for use in hard-to-reach areas, holes and cavities.
Save to list

€6.43/ pieceexcl. VAT

€7.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.2 mm
Brush diameter
13 mm