PFERD

PFERD Shank mounted end brush singletwist knotted 0,35 10/6 stainless steel

  • ERIKS:23873770
  • Manufacturer:4007220659304
Image 1
Particularly flexible single-knot brush for special applications.
Excellent for processing inside corners as the brush is prevented from spreading out by the knot design that twists against the running direction
of the brush.
- Optimal results with speed-adjustable tool drives Recommended drive output minimum 500 watts
- PFERDVIDEO You will receive more information here or at www.pferd.com
Save to list

€6.94/ pieceexcl. VAT

€8.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.35 mm
Brush diameter
10 mm