PFERD

PFERD Shank mounted end brush long 0,30 10/6 stainless steel

  • ERIKS:23873763
  • Manufacturer:4007220659229
Image 1
For particular applications, PFERD offers brushes in two special designs: PBUL Extra long type for use in hard-to-reach areas.
PBUS Pointed conical shape for highly focused brushing in hard-to-reach areas.
- Recommended drive output minimum 300 watts
Save to list

€6.02/ pieceexcl. VAT

€7.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.3 mm
Brush diameter
10 mm