PFERD

PFERD Shank mounted end brush knotted 0,35 19/6 steel

  • ERIKS:23873733
  • Manufacturer:4007220153314
Image 1
Use speed-adjustable tool drives to control the spread of the brush Recommended drive output minimum 500 watts
- Aggressively working brush.
Suitable for medium-duty brushing such as deburring, cleaning and rust removal.
Can be used particularly well in hard-to-reach areas, in holes and cavities as the wires spread out during rotation.
- PFERDVIDEO You will receive more information here or at www.pferd.com - IP packaging Robust industrial packaging.
- POS packaging Individual promotional packaging for the PFERD TOOL-CENTER.
For the entire range of brushes in POS packaging, please refer to pages 47–48.
Save to list

€13.59/ pieceexcl. VAT

€16.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.35 mm
Brush diameter
19 mm