PFERD

PFERD Shank mounted end brush encapsulated 0,25 22/6 steel

  • ERIKS:23873738
  • Manufacturer:4007220153321
Image 1
Use brushes face down to intensify the brushing effect Recommended drive output minimum 300 watts
- Suitable for medium-heavy brushing.
The steel wire is encapsulated in plastic for excellent tip control.
Particularly suitable for recesses and holes.
- IP packaging Robust industrial packaging.
- POS packaging Individual promotional packaging for the PFERD TOOL-CENTER.
For the entire range of brushes in POS packaging, please refer to pages 47–48.
Save to list

€17.40/ pieceexcl. VAT

€21.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.25 mm
Brush diameter
22 mm