PFERD

PFERD Shank mounted end brush 0,9 12/6 plastic

  • ERIKS:23873729
  • Manufacturer:4007220562628
Image 1
Recommended drive output minimum 300 watts - Suitable for light brushing such as deburring, cleaning and rust removal.
Can be used particularly well in hard-to-reach areas, holes and cavities as the filaments spread out during rotation.
Save to list

€12.21/ pieceexcl. VAT

€14.77incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Siliciumcarbide
Wire diameter
0.9 mm
Brush diameter
13 mm