PFERD

PFERD Shank mounted end brush 0,5 30/6 stainless steel

  • ERIKS:23873700
  • Manufacturer:4007220153215
Image 1
Recommended drive output minimum 300 watts - Suitable for light brushing such as deburring, cleaning and rust removal.
Can be used particularly well in hard-to-reach areas, holes and cavities as the filaments spread out during rotation.
Save to list

€11.68/ pieceexcl. VAT

€14.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.5 mm
Brush diameter
30 mm