PFERD

PFERD Set abrasive caps PCS 110 A

  • ERIKS:23875334
  • Manufacturer:4007220355404
Image 1
Contents: 5 pcs.
each of POLICAP® abrasive caps PC 1015 A A, 1317 A A and 1626 A A (grit sizes 60, 150, 280) 10 pcs.
each of POLICAP® abrasive caps PC 0510 A A and 0712 A A (grit sizes 60 or 80, 150, 280) 1 pc.
each of POLICAP® abrasive cap holder PCT 0510 A/3, 0712 A/3, 1015 A/3, 1317 A/6 and 1626 A/6 - PFERD has based the POLICAP® set tool selection
on the most common applications.
Save to list

€163.81/ pieceexcl. VAT

€198.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD