PFERD

PFERD Scratch brush 4 rows 0,30 - 290mm stainless steel

  • ERIKS:23873993
  • Manufacturer:4007220572245
Image 1
General-use scratch brush for all light cleaning and rust removal jobs.
Save to list

€5.05/ pieceexcl. VAT

€6.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.35 mm
Length
290 mm