PFERD

PFERD Scratch brush 4 rows 0,15 - 220mm stainless steel

  • ERIKS:23873999
  • Manufacturer:4007220659519
Image 1
The wire dia.0,15 mm allows soft brushing action with a fine surface pattern.- Perfect for light brushing work on fine surfaces.
Save to list

€5.92/ pieceexcl. VAT

€7.16incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.15 mm
Length
220 mm