PFERD

PFERD Scratch brush 4 rows 0,15 - 220mm brass

  • ERIKS:23873998
  • Manufacturer:4007220659526
Image 1
The wire dia.0,15 mm allows soft brushing action with a fine surface pattern.- Perfect for light brushing work on fine surfaces.
Save to list

€4.05/ pieceexcl. VAT

€4.90incl. VAT

40 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Brass
Wire diameter
0.15 mm
Length
220 mm