PFERD

PFERD Scratch brush 3 rows 0,35 - 290mm steel

  • ERIKS:23873990
  • Manufacturer:4007220616840
Image 1
Extra-long handle.
- Cleaning of parts and surfaces, rust removal, weld dressing.
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.35 mm
Length
290 mm