PFERD

PFERD Scratch brush 3 rows 0,35 - 290mm stainless steel

  • ERIKS:23874001
  • Manufacturer:4007220572498
Image 1
V-shaped for easy cleaning, dressing and rust removal on fillet and V-shaped welds.
- IP packaging Robust industrial packaging.
- Note: All scratch brushes are supplied with a hanging hole and are therefore perfect for presentation on the PFERD TOOL-CENTER.
For easy identification, all scratch brushes are marked with EAN, description and filament material.
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.35 mm
Length
290 mm