PFERD

PFERD Scratch brush 3 rows 0,30 - 290mm stainless steel

  • ERIKS:23873989
  • Manufacturer:4007220572238
Image 1
General-use scratch brush for all light cleaning and rust removal jobs.
Save to list

€4.32/ pieceexcl. VAT

€5.23incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.35 mm
Length
290 mm