PFERD

PFERD Saw file ultra-slim tapers Three-square Cut 2 - 200mm

  • ERIKS:23870502
  • Manufacturer:4007220328316
Image 1
Triangular files, tapered to the tip, tanged and cut on three sides and three edges.
Available in the shapes regular, slim, extra slim, ultra-slim tapers according to DIN 7262.
Save to list

€9.38/ pieceexcl. VAT

€11.35incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Triangular
Model
Cut 2
Length
200 mm
Width
8 mm