PFERD

PFERD Sanding star Polinox T 25-2 A 80

  • ERIKS:12739464
  • Manufacturer:4007220899212
Image 1
POLINOX grinding star

PNST
Design: Fleece with aluminium oxide grain (A). The fleece is arranged in several offset layers.

Application: For processing ordinary steel, stainless steel and aluminium. Ideal for cleaning, deburring and fine grinding internal surfaces and contours. Specially designed for hard-to-reach places.



Ø 25 mm, 2-layer.
Recommended 10000 rpm-1, maximum 19100 rpm-1.

Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
100