PFERD

PFERD Sanding star Polinox T 19-2 A 280

  • ERIKS:12739461
  • Manufacturer:4007220899205
Image 1
POLINOX grinding star

PNST
Design: Fleece with aluminium oxide grain (A). The fleece is arranged in several offset layers.

Application: For processing ordinary steel, stainless steel and aluminium. Ideal for cleaning, deburring and fine grinding internal surfaces and contours. Specially designed for hard-to-reach places.



Ø 19 mm, 2-layer.
Recommended 15000 rpm-1, maximum 25100 rpm-1.

Save to list

€4.34/ pieceexcl. VAT

€5.25incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
280