PFERD

PFERD Rubber drum holder shape G 10x15 G/3

  • ERIKS:23872899
  • Manufacturer:4007220147214
Image 1
Save to list

€6.34/ pieceexcl. VAT

€7.67incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
10 mm
Pin connection
3 mm