PFERD

PFERD Rubber drum holder cylindrical 36x60/6

  • ERIKS:23872892
  • Manufacturer:4007220147092
Image 1
Rubber drum holders marked "H” are the harder type and permit grinding at higher contact pressure.Due to their reduced elasticity, they are more suitable for edge grinding.Rubber drum holders standard type = Hardness approx.65–70 Shore A Rubber drum holders special type H = Hardness approx.80 Shore A
Save to list

€18.40/ pieceexcl. VAT

€22.26incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
36 mm
Length
60 mm
Pin connection
6 mm