PFERD

PFERD Rubber drum holder cylindrical 15x10/6

  • ERIKS:23872871
  • Manufacturer:4007220146811
Image 1
Rubber drum holders marked "H” are the harder type and permit grinding at higher contact pressure.Due to their reduced elasticity, they are more suitable for edge grinding.Rubber drum holders standard type = Hardness approx.65–70 Shore A Rubber drum holders special type H = Hardness approx.80 Shore A
Save to list

€8.97/ pieceexcl. VAT

€10.85incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
15 mm
Length
10 mm
Pin connection
6 mm
Length of connection
35 mm