PFERD

PFERD Rough grinding disc SG X-LOCK STEEL 115x4.1mm

  • ERIKS:13553160
  • Manufacturer:4007220640845
Image 1
SG rough grinding disc for steel machining, X-LOCK

Design: With fibre-reinforced resin bond for long life and grinding performance. Ideal for surface grinding, welding work, chamfering, deburring and seam welding work. With X-LOCK holder for fast and convenient tool change.

SG STEEL
Grit (A), hard
Very high service life and high grinding performance.
Save to list

€3.12/ pieceexcl. VAT

€3.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
115 mm
Thickness
4.1 mm
Tool insertion
X-LOCK
Spare parts & accessories
Product Image

BOSCH Haakse slijpmachine GWX 19-125 S X-LOCK in doos

  • Eriks:13571025
  • Manufacturer:0 601 7C8 002
This product is no longer offered.Explore similar products in our assortment
Product Image

BOSCH Accu haakse slijpm. GWX 18V-10 SC X-LOCK L-Boxx

  • Eriks:13571028
  • Manufacturer:0 601 7B0 400
This product is no longer offered.Explore similar products in our assortment