

Design: Soft, with fibre-reinforced resin bond. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.
Application: For surface grinding, welding and seam welding, jointing, chamfering and deburring.
PSF STEELOX
Grit (A), medium hardness Good service life and high grinding performance.
€4.33/ pieceexcl. VAT
€5.24incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 178 mm |
Drill hole diameter | 22.23 mm |
Thickness | 7 mm |
Suitable for stainless steel | Yes |
Granulation | 24 |
Hardness | L |
Lining material | Corundum |
Shape | Depressed-centre |
Height | 22.23 mm |