

Design: Soft, with fibre-reinforced resin bond. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.
Application: For surface grinding, welding and seam welding, jointing, chamfering and deburring.
SG INOX
Special grit (A), medium hardness. Very good service life and high grinding performance.
€4.62/ pieceexcl. VAT
€5.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 4.1 mm |
Suitable for stainless steel | Yes |
Granulation | 30 |
Hardness | N |
Lining material | Corundum |
Shape | Depressed-centre |
Height | 22.23 mm |