

Design: With fibre-reinforced resin bond. Standard bore 22.23 mm.
Application: For surface grinding, welding and seam welding, jointing, chamfering and deburring.
PSF STEEL
Grit (A), medium hardness Good service life and high grinding performance.
€3.87/ pieceexcl. VAT
€4.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 178 mm |
Drill hole diameter | 22.23 mm |
Thickness | 7 mm |
Suitable for cast iron pipe | Yes |
Granulation | 30 |
Hardness | P |
Lining material | Corundum |
Shape | Depressed-centre |