

Design: With fibre-reinforced resin bond. Standard bore 22.23 mm.
Application: For surface grinding, welding and seam welding, jointing, chamfering and deburring.
SG STEEL
Special grit (A), hard. Very good service life and high grinding performance.
€9.18/ pieceexcl. VAT
€11.11incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 230 mm |
Drill hole diameter | 22.23 mm |
Thickness | 7 mm |
Granulation | 24 |
Hardness | R |
Lining material | Corundum |
Shape | Depressed-centre |
Height | 22.23 mm |