

€4.46/ pieceexcl. VAT
€5.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 178 mm |
Drill hole diameter | 22.23 mm |
Thickness | 8 mm |
Suitable for cast iron pipe | Yes |
Granulation | 30 |
Hardness | P |
Lining material | Corundum |
Shape | Depressed-centre |
Height | 22.23 mm |