

€3.93/ pieceexcl. VAT
€4.76incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 7 mm |
Suitable for cast iron pipe | Yes |
Granulation | 30 |
Hardness | P |
Lining material | Corundum |
Shape | Depressed-centre |