PFERD

PFERD Rough grind. wheel offset A24RSG 178x7mm

  • ERIKS:23428237
  • Manufacturer:4007220470145
Image 1
SG STEEL roughing disc

Design: With fibre-reinforced resin bond. Standard bore 22.23 mm.

Application: For surface grinding, welding and seam welding, jointing, chamfering and deburring.

SG STEEL
Special grit (A), hard. Very good service life and high grinding performance.
Save to list

€6.06/ pieceexcl. VAT

€7.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
178 mm
Drill hole diameter
22.23 mm
Thickness
7 mm
Granulation
24
Hardness
R
Lining material
Corundum
Shape
Depressed-centre
Height
22.23 mm