PFERD

PFERD Rough grind. wheel offset A24RSG 125x7mm

  • ERIKS:23428236
  • Manufacturer:4007220468951
Image 1
SG STEEL roughing disc

Design: With fibre-reinforced resin bond. Standard bore 22.23 mm.

Application: For surface grinding, welding and seam welding, jointing, chamfering and deburring.

SG STEEL
Special grit (A), hard. Very good service life and high grinding performance.
Save to list

€4.90/ pieceexcl. VAT

€5.93incl. VAT

Sold per: 10Min. order: 10

260 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Thickness
7 mm
Granulation
24
Hardness
R
Lining material
Corundum
Shape
Depressed-centre
Height
22.23 mm