PFERD

PFERD Rotary cutter Tree shape with radius end HSS H 0618/6

  • ERIKS:23871579
  • Manufacturer:4007220059319
Image 1
Tree-shaped rotary cutter with radius end.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
18 mm
Shape
Tree shape with radius end HSS H
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
6 mm