

€72.09/ pieceexcl. VAT
€87.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 30 mm |
Shape | Tree shape with radius end RBF |
Shaft Diameter | 6 mm |
Total length | 70 mm |
Head diameter | 16 mm |