

€39.05/ pieceexcl. VAT
€47.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 20 mm |
Shape | Tree shape with radius end RBF |
Shaft Diameter | 6 mm |
Total length | 60 mm |
DIN standard | 8033 |
Head diameter | 8 mm |