

€80.19/ pieceexcl. VAT
€97.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 18 mm |
Shape | Concave shape R |
Shaft Diameter | 8 mm |
Total length | 118 mm |
Head diameter | 16 mm |