

€14.97/ pieceexcl. VAT
€18.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 7 mm |
Shape | Oval shape TRE |
Shaft Diameter | 3 mm |
Total length | 37 mm |
DIN standard | 8033 |
Head diameter | 3 mm |