

€116.38/ pieceexcl. VAT
€140.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 35 mm |
Shape | Flame shape B |
Shaft Diameter | 6 mm |
Total length | 75 mm |
Head diameter | 16 mm |