

€18.07/ pieceexcl. VAT
€21.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 13 mm |
Shape | Flame shape B |
Shaft Diameter | 3 mm |
Total length | 43 mm |
DIN standard | 8033 |
Head diameter | 6 mm |