

€27.32/ pieceexcl. VAT
€33.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 16 mm |
Shape | Cylindrical shape ZYAS |
Shaft Diameter | 6 mm |
DIN standard | 8033 |
Head diameter | 6 mm |