

€17.21/ pieceexcl. VAT
€20.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 13 mm |
Shape | Cylindrical shape ZYAS |
Shaft Diameter | 3 mm |
Total length | 43 mm |
Head diameter | 3 mm |