

€13.47/ pieceexcl. VAT
€16.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 13 mm |
Shape | Cylindrical shape ZYA |
Shaft Diameter | 3 mm |
DIN standard | 8033 |
Head diameter | 3 mm |