

€77.28/ pieceexcl. VAT
€93.51incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 30 mm |
Shape | Conical shape with radius end KEL |
Shaft Diameter | 6 mm |
DIN standard | 8033 |
Head diameter | 12 mm |