

€44.14/ pieceexcl. VAT
€53.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 20 mm |
Shape | Conical shape with radius end KEL |
Shaft Diameter | 6 mm |
DIN standard | 8033 |
Head diameter | 10 mm |