

€54.23/ pieceexcl. VAT
€65.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 25 mm |
Shape | Conical pointed shape SKM |
Shaft Diameter | 6 mm |
Total length | 65 mm |
Head diameter | 12 mm |