

€26.78/ pieceexcl. VAT
€32.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 18 mm |
Shape | Conical pointed shape SKM |
Shaft Diameter | 6 mm |
Total length | 55 mm |
DIN standard | 8033 |
Head diameter | 6 mm |